M1014EAHL
Description
M1014EAHL BEARING OUTER RING ; 110.056 MM OD X 20 MM W
Part # M1014EAHL
BDI # 17147873
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.333
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452230
Number of Rows of Rollers:
Single Row