Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30221
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32021
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X32221 (1) | Y32221 (1)
Basic Number:
32221
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU221WC3
Description
NU221WC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX43MM W 1-ROW
Part # NU221WC3
BDI # 1192375
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451862
Number of Rows of Rollers:
Single Row