Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty | C2 Clearance
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
152.4
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
145
Nominal Bolt Circle Diameter Round - Inch:
19.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Has Flinger
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SAF 22228
Description
SAF 22228 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Part # SAF 22228
BDI # 1266383
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193.675
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
MBR5140MM
Description
MBR5140MM FLANGED BLOCK ROLLER BEARING ; 140MM SHAFT DIA CI 6-BOLT RND FLANGE
Part # MBR5140MM
BDI # 24131958
Features
Cartridge Pilot Diameter - Inch:
13
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
203.2
Nominal Bolt Circle Diameter Round - Inch:
14.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554404
Housing Style:
6 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
LSM140BXHSHTPS
Description
LSM140BXHSHTPS PILLOW BLOCK CYL RLR BRG ; 140MM BORE EXPANSION
Part # LSM140BXHSHTPS
BDI # 22810279
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181