7320-B-XL-MP-UB

COMPARE

7320-B-XL-MP-UB

Description
7320-B-XL-MP-UB X-LIFE BALL BEARING ; ANG CONTACT 100MM X 215MM

FAG

Part # 7320-B-XL-MP-UB

BDI # 22389122

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY