Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
21304-E1-XL-TVPB-C3
Description
21304-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 20MM X 52MM
Part # 21304-E1-XL-TVPB-C3
BDI # 1139019
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU205-E-XL-TVP2-C3
Description
NU205-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 25MM X 52MM X 15MM POLYAMIDE CAGE
Part # NU205-E-XL-TVP2-C3
BDI # 1163411
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448674
Number of Rows of Rollers:
Single Row
NU205-E-XL-M1-C3
Description
NU205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU205-E-XL-M1-C3
BDI # 1163406
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448671
Number of Rows of Rollers:
Single Row
YCJT 20 PT SGT
Description
YCJT 20 PT SGT FLANGE BRG UNIT ; BALL POLYMER
Part # YCJT 20 PT SGT
BDI # 21959089
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.9
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw