7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
48684-2
Description
48684-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-5/8" BORE 1-9/16" WID
Part # 48684-2
BDI # 1345263
Features
Component:
Cone
Width - Millimeter:
39.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649638
Precision Class:
Standard
Basic Number:
48684
48685-2
Description
48685-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-5/8" BORE 1-9/16" WID
Part # 48685-2
BDI # 1345271
Features
Component:
Cone
Width - Millimeter:
39.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648913
Precision Class:
Standard
Basic Number:
48685
EE107057-2
Description
EE107057-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 2-15/16" WD
Part # EE107057-2
BDI # 1354399
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
646488
Precision Class:
Standard
Basic Number:
EE107057
NU 1028 M/C3
Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1
Part # NU 1028 M/C3
BDI # 1421632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455391
Number of Rows of Rollers:
Single Row