LSM260BRHSDQKPS
Description
LSM260BRHSDQKPS PILLOW BLOCK CYL RLR BRG ; 260MM BORE RETAINED
Part # LSM260BRHSDQKPS
BDI # 21955965
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
128
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
01EBCP1000EXAT
Description
COP.01EBCP1000EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 10"
Part # 01EBCP1000EXAT
BDI # 20847790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
292
03BCP1000EXAT
Description
COP.03BCP1000EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Part # 03BCP1000EXAT
BDI # 24715476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7
03BCP1000GRAT
Description
COP.03BCP1000GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 10"
Part # 03BCP1000GRAT
BDI # 24715478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
211
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
393.7
SAF 23056 KAX10.1/2
Description
SAF 23056 KAX10.1/2 PILLOW BLOCK HOUSING
Part # SAF 23056 KAX10.1/2
BDI # 1306587
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
314.325
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825