Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 169

Next

Compare
23152EJW33W45AC3

COMPARE

23152EJW33W45AC3

Description
23152EJW33W45AC3

TIMKEN

Part # 23152EJW33W45AC3

BDI # 21723356

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24152 CCK30/W33

COMPARE

24152 CCK30/W33

Description
24152 CCK30/W33 SPHERICAL ROLLER BEARING ; LARGE

SKF

Part # 24152 CCK30/W33

BDI # 1414408

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22252 CCK/W33

COMPARE

22252 CCK/W33

Description
22252 CCK/W33 SPHR ROLLER BRG ; 260MMX480MMX130MM DOUBLE ROW

SKF

Part # 22252 CCK/W33

BDI # 1414364

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23252 CC/W33

COMPARE

23252 CC/W33

Description
23252 CC/W33 SPHR ROLLER BRG

SKF

Part # 23252 CC/W33

BDI # 1247841

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
61952 MA

COMPARE

61952 MA

Description
61952 MA DEEP GROOVE BALL BRG

SKF

Part # 61952 MA

BDI # 1420872

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 14.173

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2180
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY