Features
Component:
Cone
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
30.226
Precision Class:
Class 3
Basic Number:
15120 #3
NN 3007 K/SP
Description
NN 3007 K/SP CYL ROLLER BRG ; 35MM BORE 62MM OD 20 WID
Part # NN 3007 K/SP
BDI # 1418367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455286
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455287
Number of Rows of Rollers:
Double Row
NN 3006 KTN/SP
Description
NN 3006 KTN/SP CYL ROLLER BRG ; 30MM BORE 55MM OD 19 WID
Part # NN 3006 KTN/SP
BDI # 1421836
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455284
Number of Rows of Rollers:
Double Row
NN3006KCC1P4
Description
NN3006KCC1P4 CYLINDRICAL ROLLER BEARING ; POR 30MM BOREX55MM OD 2-ROW 19MM W
Part # NN3006KCC1P4
BDI # 24665587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No