Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
NN 3007 K/SP

COMPARE

NN 3007 K/SP

Description
NN 3007 K/SP CYL ROLLER BRG ; 35MM BORE 62MM OD 20 WID

SKF

Part # NN 3007 K/SP

BDI # 1418367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455286
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NN 3007/SP

COMPARE

NN 3007/SP

Description
NN 3007/SP CYL ROLLER BRG

SKF

Part # NN 3007/SP

BDI # 1421451

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455287
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NN3007MBKRE4CC1P4

COMPARE

NN3007MBKRE4CC1P4

Description
NN3007MBKRE4CC1P4 CYLINDRICAL RLR BRG ; POR 35MM BOREX62MM ODX20MM W 2-ROW

NSK

Part # NN3007MBKRE4CC1P4

BDI # 24665591

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
3007-2Z

COMPARE

3007-2Z

Description
3007-2Z ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

INA

Part # 3007-2Z

BDI # 1171930

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258186
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
NN 3007 K/VQ497

COMPARE

NN 3007 K/VQ497

Description
SKF NN 3007 K/VQ497

SKF

Part # NN 3007 K/VQ497

BDI # 1304997

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY