Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 63

Next

Compare
6080 M

COMPARE

6080 M

Description
6080 M DEEP GROOVE BALL BEARING ; NON-RETURNABLE 1-ROW +420MM LSB

SKF

Part # 6080 M

BDI # 1258525

Features

Enclosure: Open
Outer Race Width - Millimeter: 90
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23180BL1D1X2C3PX50

COMPARE

23180BL1D1X2C3PX50

Description
23180BL1D1X2C3PX50 ; POR LARGE BORE SPHERICAL

NTN

Part # 23180BL1D1X2C3PX50

BDI # 17140607

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Outside Diameter - Millimeter: 650
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

568906

Description
568906 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # 568906

BDI # 1147625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
23180BK

COMPARE

23180BK

Description
23180BK SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23180BK

BDI # 1200183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY