Features
Enclosure:
Open
Housing Width - Millimeter:
7.5
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Copper Bushing
Rolling Element:
Spherical Plain Bearing
SIL 10 E
Description
SIL 10 E ROD END PLAIN BRG ; 0.394" BORE FEMALE STUD M10X1.5 LH
Part # SIL 10 E
BDI # 1419199
Features
Enclosure:
Open
Housing Width - Millimeter:
7.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
SIKAC 10 M/VZ019
Description
SIKAC 10 M/VZ019 ROD END PLAIN BRG
Part # SIKAC 10 M/VZ019
BDI # 1416324
Features
Enclosure:
Open
Housing Width - Millimeter:
11.5
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
SA 10 E
Description
SA 10 E ROD END PLAIN BRG ; 10MM BORE 26MM SHANK THREAD LG RH
Part # SA 10 E
BDI # 1419123
Features
Enclosure:
Open
Housing Width - Millimeter:
7.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing