W61920DA

COMPARE

W61920DA

Description
W61920DA BEARING OUTER RING ; 140.058 MM OD X 20 MM W

NTN

Part # W61920DA

BDI # 1237801

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Global Part Number GPN: 453992
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY