SAFD23530-503E
Description
SAFD23530-503E PILLOW BLOCK BALL BEARING
Part # SAFD23530-503E
BDI # 20862918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
209.55
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
SAF22530X5.3/16
Description
SAF22530X5.3/16 PILLOW BLOCK BEARING
Part # SAF22530X5.3/16
BDI # 1229052
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSE503BX
Description
LSE503BX INSERT BEARING ; 5-3/16" BORE EXPANSION
Part # LSE503BX
BDI # 22846774
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501449
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4