Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
30302 J2
Description
30302 J2 TAPERED ROLLER BEARING ; 15MM IDX42MM ODX14.25MM WD SGL ROW
Part # 30302 J2
BDI # 1419286
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
15
Bore - Inch:
0.591
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30302
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374046
Self Aligning:
No
30202
Description
30202 TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 15MM BORE 35MM OD
Part # 30202
BDI # 215119
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
15
Bore - Inch:
0.591
Global Part Number GPN:
653427
Precision Class:
Standard
Basic Number:
30202