Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
203RRAR10

COMPARE

203RRAR10

Description
203RRAR10 BALL BEARING ; SMALL SIZE

NTN

Part # 203RRAR10

BDI # 1197702

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18.288
Other Features: Agricultural Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
203RRH10N3

COMPARE

203RRH10N3

Description
203RRH10N3 ; POR BCA

NTN

Part # 203RRH10N3

BDI # 17140020

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18.288
Other Features: Deep Groove | Special Bore Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
203RRAR10N

COMPARE

203RRAR10N

Description
203RRAR10N RADIAL BALL BEARING ; SR 0.635" 1.575" 0.72" SEAL C0 STL

NTN

Part # 203RRAR10N

BDI # 19089665

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18.288
Other Features: Special Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY