02EB607EX
Description
COP.02EB607EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 6-7/16"
Part # 02EB607EX
BDI # 20518253
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
83.3
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB607EX
Description
COP.01EB607EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 6-7/16"
Part # 01EB607EX
BDI # 22988549
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB607GR
Description
COP.01EB607GR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 6-7/16"
Part # 01EB607GR
BDI # 20518211
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
9607U
Description
9607U INSERT ROLLER BEARING ; 6-7/16" SHAFT DIA TAPRD ADPT
Part # 10414771
BDI # 18141928
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
196.85
Length Thru Bore - Inch:
7.75
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
MBR5607
Description
MBR5607 FLANGED BLOCK ROLLER BEARING ; 6-7/16" SHAFT DIA
Part # 10421376
BDI # 18144482
Features
Cartridge Pilot Diameter - Inch:
15
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.25
Nominal Bolt Circle Diameter Round - Inch:
17
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
552940
Housing Style:
6 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar