Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
RNA 4902.2RS

COMPARE

RNA 4902.2RS

Description
RNA 4902.2RS NEEDLE ROLLER BEARING ; 20MMX28MMX13MM 2 SEALS

SKF

Part # RNA 4902.2RS

BDI # 1421103

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.102
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
6004-2RSL

COMPARE

6004-2RSL

Description
6004-2RSL DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS

SKF

Part # 6004-2RSL

BDI # 1417467

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Low Friction | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
62304-2RS1

COMPARE

62304-2RS1

Description
62304-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 52MM OD 21MM WD SR 2 SEALS

SKF

Part # 62304-2RS1

BDI # 1415728

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6204-2RSH/C3GJN

COMPARE

6204-2RSH/C3GJN

Description
6204-2RSH/C3GJN ; SDGB-127/0

SKF

Part # 6204-2RSH/C3GJN

BDI # 1414752

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3204 A-2RS1TN9/MT33

COMPARE

3204 A-2RS1TN9/MT33

Description
3204 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 20MM BORE 47MM OD 20.6MM WD DR 2 SEALS

SKF

Part # 3204 A-2RS1TN9/MT33

BDI # 1415254

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY