02EB900GR
Description
COP.02EB900GR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 9"
Part # 02EB900GR
BDI # 20518299
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
90.5
Other Features:
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
163
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
EE130902-2
Description
EE130902-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # EE130902-2
BDI # 1354581
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649398
Precision Class:
Standard
Basic Number:
EE130902
01EB900EX
Description
COP.01EB900EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 9"
Part # 01EB900EX
BDI # 22988601
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
M249732-90126
Description
M249732-90126 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M249732-90126
BDI # 1365828
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Bore - Millimeter:
228.6
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660212
Assembly Components:
M249732 (2) | M249710CD (1) | M249732XA (1)
Basic Number:
M249732
Precision Class:
Standard
NP852015-904A1
Description
NP852015-904A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # NP852015-904A1
BDI # 22544035
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Steel Material
Assembly Components:
NP852015-403C3 (1) | NP538458-403C3 (2) | Y1S113170-20000 (1)
Basic Number:
NP852015
Precision Class:
Standard