Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206-2RS1NR
Description
6206-2RS1NR DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR 2 SEALS
Part # 6206-2RS1NR
BDI # 1414797
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6206-2RS1/C3
Description
6206-2RS1/C3 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR 2 SEALS
Part # 6206-2RS1/C3
BDI # 1417041
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006-2RS1
Description
6006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 6006-2RS1
BDI # 1417044
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6006-2RS1/C3
Description
6006-2RS1/C3 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS
Part # 6006-2RS1/C3
BDI # 1414639
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No