Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X353153 (1) | Y353153 (1)
Basic Number:
353153
Precision Class:
Standard
NK33X55X17-6
Description
NK33X55X17-6 NEEDLE ROLLER BEARING ; 33MM ID 55MM OD 17MM W
Part # NK33X55X17-6
BDI # 1225828
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639114
SF0724
Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 33MM ID 60MM OD 14.7MM W
Part # SF0724
BDI # 1229875
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373909
Self Aligning:
No