2207-K-2RS-TVH-C3
Description
2207-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DBL ROW 35MM X 72MM
Part # 2207-K-2RS-TVH-C3
BDI # 1139126
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2207-K-TVH-C3
Description
2207-K-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2207-K-TVH-C3
BDI # 1139127
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
NAU4LKAF207
Description
NAU4LKAF207 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAF207
BDI # 23242165
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.8
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKAFB207
Description
NAU4LKAFB207 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAFB207
BDI # 23242217
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.8
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKAFL207
Description
NAU4LKAFL207 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAFL207
BDI # 23242269
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.8
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve