2789A-2
Description
2789A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.56" BORE 1.01" WD
Part # 2789A-2
BDI # 1329725
Features
Component:
Cone
Width - Millimeter:
25.654
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
39.624
Precision Class:
Standard
Basic Number:
2789A
4T-M201047S/M20#02
Description
4T-M201047S/M20#02 TAPERED ROLLER BRG ; NON-RETURNABLE 1.56"ID 2.875"OD 1.01"W
Part # M201047S/M20#02
BDI # 1203295
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
39.624
Bore - Inch:
1.56
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-M201047S (1) | 4T-M20-02 (1)
Basic Number:
M201047
Precision Class:
Standard