Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
No
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Self Aligning:
No
RNU207-E-XL-TVP2
Description
RNU207-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # RNU207-E-XL-TVP2
BDI # 1166344
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RNU2207-E-XL-TVP2
Description
RNU2207-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON-RETURNABLE 44MM ID X 72MM OD
Part # RNU2207-E-XL-TVP2
BDI # 1166361
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
WS22222-E1-XL-2VSR-L016
Description
NOT AVAILABLE IN US
Part # WS22222-E1-XL-2VSR-L016
BDI # 22388084
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing