RNU208-E-XL-TVP2
Description
RNU208-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON-RETURNABLE 49.500MM ID X 80MM OD
Part # RNU208-E-XL-TVP2
BDI # 1166346
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No