VPS-327 AH
Description
VPS-327 AH PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Part # 765568
BDI # 311377
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Medium Duty | Air Handling
Global Part Number GPN:
20052
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SPS-S216
Description
SPS-S216 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 764085
BDI # 333384
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
19631
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PBE920X 2 15/16
Description
PBE920X 2 15/16 PILLOW BLOCK BRG UNIT ; 2-15/16" BORE 3-1/8" BASE-CTR
Part # 730014
BDI # 310640
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
22297
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VTBS-212
Description
VTBS-212 PILLOW BLOCK BEARING UNIT ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # 767436
BDI # 311622
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row
Global Part Number GPN:
522986
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF4S-227
Description
VF4S-227 FLANGE BEARING UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 4 BOLT
Part # 767417
BDI # 311122
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20243
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw