Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
UCHA21239G5 SPCL-POLY
Description
UCHA21239G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21239G5 SPCL-POLY
BDI # 24719383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
142.088
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
29585/29520 W/ POLY OIL BOM
Description
29585/29520 W/ POLY OIL BOM
Part # 29585/29520 W/ POLY OIL BOM
BDI # 27820100
Chain tool no.100, sizes RS60 TO RS100
Description
TSUBAKI Chain tool no.100, sizes RS60 TO RS100
Part # Chain tool no.100, sizes RS60 TO RS100
BDI # 27487631