Page 1 of 61

Next

Compare
E2.6005-2Z/C3

COMPARE

E2.6005-2Z/C3

Description
E2.6005-2Z/C3 DEEP GROOVE BALL BRG

SKF

Part # E2.6005-2Z/C3

BDI # 1264433

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Energy Efficient
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
CCF 5/8 S

COMPARE

CCF 5/8 S

Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # CCF 5/8 S

BDI # 343893

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590610

Price Inventory : In stock
Loading Price
QTY
6001-2RSH

COMPARE

6001-2RSH

Description
6001-2RSH DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 SEALS

SKF

Part # 6001-2RSH

BDI # 1417423

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6004-2RSH

COMPARE

6004-2RSH

Description
6004-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS

SKF

Part # 6004-2RSH

BDI # 1417429

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6200-2RSH

COMPARE

6200-2RSH

Description
6200-2RSH DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD SR 2 SEALS

SKF

Part # 6200-2RSH

BDI # 1417441

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY