R12LBZC3

COMPARE

R12LBZC3

Description
R12LBZC3 BALL BEARING (SMARTCATALOG)

NTN

Part # R12LBZC3

BDI # 25268571

Features

Enclosure: 1 Seal | 1 Metal Shield
Outer Race Width - Millimeter: 11.125
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 1.625

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
6008LUZC3/L627

COMPARE

6008LUZC3/L627

Description
6008LUZC3/L627 SINGLE ROW BALL BEARING, 40MM ID X 68MM OD X 15MM W (SMARTCATALOG)

NTN

Part # 6008LUZC3/L627

BDI # 27488455

Features

Enclosure: 1 Seal | 1 Metal Shield
Outer Race Width - Millimeter: 15
Other Features: Radial | Steel Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
6903LUZC3/2AS

COMPARE

6903LUZC3/2AS

Description
6903LUZC3/2AS SINGLE ROW BALL BEARING, 17MM ID X 30MM OD X 7MM W (SMARTCATALOG)

NTN

Part # 6903LUZC3/2AS

BDI # 27488384

Features

Enclosure: 1 Seal | 1 Metal Shield
Outer Race Width - Millimeter: 7
Other Features: Radial | Steel Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY