Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
2207-2RS-TVH-C3
Description
2207-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DOUBLE ROW
Part # 2207-2RS-TVH-C3
BDI # 1139124
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2212-2RS-TVH
Description
2212-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 60MM X 110MM
Part # 2212-2RS-TVH
BDI # 1139151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2206-K-2RS-TVH-C3
Description
2206-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; DOUBLE ROW
Part # 2206-K-2RS-TVH-C3
BDI # 1139121
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2212-K-2RS-TVH-C3
Description
2212-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 2212-K-2RS-TVH-C3
BDI # 1139153
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing