Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 12-LA

COMPARE

PHS 12-LA

Description
PHS 12-LA ROD END BEARING ; PILLOBALL WITH FEMALE THREAD

IKO

Part # PHS 12-LA

BDI # 18203116

Features

Enclosure: Not Applicable
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Copper
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M12 X 1.75
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: Insert Type
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY
POS12EC

COMPARE

POS12EC

Description
POS12EC ROD END BEARING ; PILLOBALL WITH MALE THREAD

IKO

Part # POS12EC

BDI # 516268

Features

Enclosure: Not Applicable
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: Maintenance Free Type
Rolling Element: Spherical Plain Bearing

Price Inventory : Request a quotation
Loading Price
QTY