NKI45/35-TV-XL

COMPARE

NKI45/35-TV-XL

Description
NKI45/35-TV-XL X-LIFE NEEDLE ROLLER BRG ; 45MM BORE 62MM OD

INA

Part # NKI45/35-TV-XL

BDI # 18316691

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591316
Self Aligning: No

Price Inventory : Available to order
$ 67.16 / each QTY