NU2209-E-XL-M1

COMPARE

NU2209-E-XL-M1

Description
NU2209-E-XL-M1 X-LIFE CYL ROLLER BRG ; 45MM ID X 85MM ODX 23MM W

FAG

Part # NU2209-E-XL-M1

BDI # 1163718

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448792
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 172.59 / each QTY