NU207-E-XL-M1

COMPARE

NU207-E-XL-M1

Description
NU207-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 17MM

FAG

Part # NU207-E-XL-M1

BDI # 1163433

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448682
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 121.35 / each QTY