22322EMKW33C3

COMPARE

22322EMKW33C3

Description
22322EMKW33C3 SPHR RLR BRG ; 110MMX240MMX80MM

NTN

Part # 22322EMKW33C3

BDI # 1199150

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY