3314

COMPARE

3314

Description
3314 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 70MM ID 150MM OD 63.5MM W

NTN

Part # 3314

BDI # 1202063

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY