22319EJW33C3

COMPARE

22319EJW33C3

Description
22319EJW33C3 SPHERICAL RLR BRG ; 95MM ID 200MM OD 67MM WD

TIMKEN

Part # 22319EJW33C3

BDI # 20054229

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 654.29 / each QTY