5303SBKFF

COMPARE

5303SBKFF

Description
5303SBKFF ANG CONTACT BALL BEARING ; 17MM BORE 47MM OD 22.2MM WD

SKF

Part # MRC.5303SBKFF

BDI # 662929

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256307
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY