22216 E/C3

COMPARE

22216 E/C3

Description
22216 E/C3 SPHR ROLLER BRG ; 80MMX140MMX33MM SHAFT MOUNT

SKF

Part # 22216 E/C3

BDI # 1418896

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY