Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
NCF 3004 CV

COMPARE

NCF 3004 CV

Description
NCF 3004 CV CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 3004 CV

BDI # 1421811

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454928
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NN 3005 K/SP

COMPARE

NN 3005 K/SP

Description
NN 3005 K/SP CYL ROLLER BRG ; 25MM BORE 47MM OD 16 WID

SKF

Part # NN 3005 K/SP

BDI # 1419695

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455283
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
300SZZ

COMPARE

300SZZ

Description
300SZZ BALL BEARING ; POR 10MM BORE 35MM OD 11MM WD

SKF

Part # 300SZZ

BDI # 662400

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4468
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
300S

COMPARE

300S

Description
NOT AVAILABLE IN HUNGARY

SKF

Part # 300S

BDI # 662398

Features

Enclosure: Open
Outer Race Width - Millimeter: 11
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 3922
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
300KDNC8

COMPARE

300KDNC8

Description
300KDNC8

TIMKEN

Part # 300KDNC8

BDI # 19286954

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY