AM-5060-32
Description
AM-5060-32 PLAIN BEARING ; 50MMX60MMX32MM PWDR MTL BRNZ
Part # 601523
BDI # 526043
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.362
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.26
Global Part Number GPN:
488733
LM67048-90026
Description
LM67048-90026 TAPERED ROLLER BRG ASSY ; 1-1/4" BORE 2-21/64" OD
Part # LM67048-90026
BDI # 1364954
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
31.75
Other Features:
2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN:
658139
Assembly Components:
LM67048 (2) | LM67010 (2) | K106610R (1) | K106817R (1)
Basic Number:
LM67048
Precision Class:
Standard
5206MZZ
Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MZZ
BDI # 662816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
CB-3240-16
Description
CB-3240-16 PLAIN BEARING ; 2" BORE 2-1/2" OD 2" LTB
Part # 105044
BDI # 523429
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
489956
G1102KRRB
Description
G1102KRRB INSERT BEARING ; 1-1/8" BORE IR WID 2.441" OD
Part # G1102KRRB
BDI # 1356121
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561446
Mounting Method:
Eccentric Collar