Page 1 of 75

Next

Compare
23068EJW507C08

COMPARE

23068EJW507C08

Description
23068EJW507C08

TIMKEN

Part # 23068EJW507C08

BDI # 20433156

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23068EJW507C08C3

COMPARE

23068EJW507C08C3

Description
23068EJW507C08C3

TIMKEN

Part # 23068EJW507C08C3

BDI # 21966217

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23068KEMBW507C08C3

COMPARE

23068KEMBW507C08C3

Description
23068KEMBW507C08C3

TIMKEN

Part # 23068KEMBW507C08C3

BDI # 24164346

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23068EJW25W507C08

COMPARE

23068EJW25W507C08

Description
23068EJW25W507C08

TIMKEN

Part # 23068EJW25W507C08

BDI # 21966211

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
29456 E

COMPARE

29456 E

Description
29456 E SPHERICAL ROLLER THRUST BEARING ; 280MM BORE 1 520MM OD 145MM HGT

SKF

Part # 29456 E

BDI # 1267331

Features

Height - Millimeter: 145
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 372
Height - Inch: 5.709
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY