Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 74

Next

Compare
6080 M

COMPARE

6080 M

Description
6080 M DEEP GROOVE BALL BEARING ; NON-RETURNABLE 1-ROW +420MM LSB

SKF

Part # 6080 M

BDI # 1258525

Features

Enclosure: Open
Outer Race Width - Millimeter: 90
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
6896L1

COMPARE

6896L1

Description
6896L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 6896L1

BDI # 17145652

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 23.622

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL182896-A-BR

COMPARE

SL182896-A-BR

Description
SL182896-A-BR CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD

INA

Part # SL182896-A-BR

BDI # 19265272

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
EE241701-902A1 REPAIR

COMPARE

EE241701-902A1 REPAIR

Description
EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY

TIMKEN

Part # EE241701-902A1 REPAIR

BDI # 23135642

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 23.75
Outside Diameter - Millimeter: 603.25
Bore - Millimeter: 431.8

Bore - Inch: 17
Other Features: 2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components: EE241701 (2) | 242377CD (1) | X2S241701 (1)
Basic Number: EE241701
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY