811/530 M
Description
811/530 M CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # 811/530 M
BDI # 1297203
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Outside Diameter - Millimeter:
640
Bore - Millimeter:
530
Bore - Inch:
20.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
811 (1) |530 (1)
Basic Number:
811
Precision Class:
Standard
29472 EM REFURBISH
Description
29472 EM REFURBISH ROLLER BEARING ; SPHERICAL THRUST 360MM X 640MM X 170
Part # 29472 EM REFURBISH
BDI # 23974508
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
NP408118-20J03
Description
NP408118-20J03 TAPERED ROLLER BRG CUP ; SINGLE 24-36 OD
Part # NP408118-20J03
BDI # 24626046
Features
Component:
Cup
Width - Millimeter:
126.009
Inch - Metric:
Inch
Outside Diameter - Inch:
25.25
Outside Diameter - Millimeter:
641.35
Precision Class:
Standard
Width - Inch:
4.961
Basic Number:
NP408118
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29472-E1-XL-MB
Description
29472-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29472-E1-XL-MB
BDI # 1143454
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
474
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass