Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656376
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard
LL778149-902A2
Description
LL778149-902A2 TAPERED ROLLER BEARING ; TWO SINGLE ASSY
Part # LL778149-902A2
BDI # 1363766
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Bore - Inch:
23
Precision Class:
Standard
Basic Number:
LL778149
EE328167-90031
Description
EE328167-90031 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # EE328167-90031
BDI # 1355100
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.996
Outside Diameter - Millimeter:
685.698
Bore - Millimeter:
425.45
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658963
Assembly Components:
EE328167 (2) | 328268D (1) | X1S-328167 (1)
Basic Number:
EE328167
Precision Class:
Standard
180RIN683 R2
Description
180RIN683 R2 CYLINDRICAL ROLLER BRG ; 457.2MM ID X 685.8MM OD X 88.9MM W
Part # 180RIN683 R2
BDI # 1311389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456320
Number of Rows of Rollers:
Single Row
LL778149-90018
Description
LL778149-90018 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL778149-90018
BDI # 1363763
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
654867
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard