239/560YMBW33W45A
Description
239/560YMBW33W45A SPHERICAL RLR BRG
Part # 239/560YMBW33W45A
BDI # 20352007
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE925179D-90016
Description
EE925179D-90016 TR BEARINGS CONE ; POR NON RETURNABLE
Part # EE925179D-90016
BDI # 1355620
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Outside Diameter - Millimeter:
749.3
Bore - Millimeter:
457.073
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660479
Assembly Components:
EE925179D (1) | 925295 (2) | Y1S-925295 (1)
Basic Number:
EE925179
Precision Class:
Standard
EE925179D-90017
Description
EE925179D-90017 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD POR
Part # EE925179D-90017
BDI # 1355621
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Outside Diameter - Millimeter:
749.3
Bore - Millimeter:
457.073
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660480
Assembly Components:
EE925179D (1) | 925295 (2) | Y1S-925295 (1)
Basic Number:
EE925179
Precision Class:
Standard
239/560YMBW507C08
Description
239/560YMBW507C08 SR BEARING ; POR NON RETURNABLE
Part # 239/560YMBW507C08
BDI # 1319025
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU49/560MAW33W40SPC3
Description
NNU49/560MAW33W40SPC3 CYL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW
Part # NNU49/560MAW33W40SPC3
BDI # 1367992
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
663894
Number of Rows of Rollers:
Double Row