Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
GEZ 300 ES-2RS

COMPARE

GEZ 300 ES-2RS

Description
GEZ 300 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GEZ 300 ES-2RS

BDI # 1418396

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BRG ; 3" BORE 4.75" OD NOT APPLICABLE LINER

SKF

Part # GEZ 300 ES

BDI # 1265225

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Request a quotation
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Request a quotation
Loading Price
QTY
7310 BECBJ/WTVT300

COMPARE

7310 BECBJ/WTVT300

Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG

SKF

Part # 7310 BECBJ/WTVT300

BDI # 1296926

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY
7311 BECBJ/WTVT300

COMPARE

7311 BECBJ/WTVT300

Description
SKF 7311 BECBJ/WTVT300

SKF

Part # 7311 BECBJ/WTVT300

BDI # 1296934

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY