Page 1 of 2

Next

Compare
L882449-904A5

COMPARE

L882449-904A5

Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L882449-904A5

BDI # 1363238

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 35.43
Outside Diameter - Millimeter: 899.922
Bore - Millimeter: 709.981

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661536
Assembly Components: L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number: L882449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L882449-904A6

COMPARE

L882449-904A6

Description
L882449-904A6 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # L882449-904A6

BDI # 1363239

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 35.43
Outside Diameter - Millimeter: 899.922
Bore - Millimeter: 709.981

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662744
Assembly Components: L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number: L882449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL1829/670-TB-N1-BR-SP5-CN/3M

COMPARE

SL1829/670-TB-N1-BR-SP5-CN/3M

Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG

INA

Part # SL1829/670-TB-N1-BR-SP5-CN/3M

BDI # 24862058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/670W33XC06P5C3

COMPARE

NNU49/670W33XC06P5C3

Description
NNU49/670W33XC06P5C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # NNU49/670W33XC06P5C3

BDI # 1367994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565069
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
260TVL635 AA1512

COMPARE

260TVL635 AA1512

Description
260TVL635 AA1512 THRUST BALL AND RLR BRG ; POR NON-RETURNABLE SINGLE ROW

TIMKEN

Part # 260TVL635 AA1512

BDI # 20353819

Features

Height - Millimeter: 133.35
Bore 1 - Inch: 26
Bore 2 - Millimeter: 727.075
Height - Inch: 5.25
Bore 2 - Inch: 28.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 35.25
Other Features: Single Row | Angular Contact
Cage Material: Bronze

Price Inventory : Available to order
Loading Price
QTY