239/670 CAK/C083W33
Description
239/670 CAK/C083W33 SPHR ROLLER BRG
Part # 239/670 CAK/C083W33
BDI # 1248101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L882449-904A5
Description
L882449-904A5 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L882449-904A5
BDI # 1363238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.43
Outside Diameter - Millimeter:
899.922
Bore - Millimeter:
709.981
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661536
Assembly Components:
L882449 (2) | L882410CD (1) | L882449XB (1)
Basic Number:
L882449
Precision Class:
Standard
239/670 CA/W33VQ424
Description
239/670 CA/W33VQ424 SPHR ROLLER BRG
Part # 239/670 CA/W33VQ424
BDI # 1263263
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/670 CA/C08W513
Description
239/670 CA/C08W513 SPHR ROLLER BRG
Part # 239/670 CA/C08W513
BDI # 1248099
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing