Page 1 of 7

Next

Compare
239/850KYMBW906AC3

COMPARE

239/850KYMBW906AC3

Description
239/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/850KYMBW906AC3

BDI # 20054338

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850KYMBW507C08C3

COMPARE

239/850KYMBW507C08C3

Description
239/850KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/850KYMBW507C08C3

BDI # 20055348

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850YMBW509C08C3

COMPARE

239/850YMBW509C08C3

Description
239/850YMBW509C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/850YMBW509C08C3

BDI # 20054337

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850KYMBW906A

COMPARE

239/850KYMBW906A

Description
239/850KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/850KYMBW906A

BDI # 20054662

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850CAMKE4

COMPARE

239/850CAMKE4

Description
239/850CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 239/850CAMKE4

BDI # 1185066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order adapter or withdrawal sleeve or nut separately. Others may be available | Lubrication Hole and Groove on Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY